Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141126945
- Mfr # SMP504-14-25SS
- Zoro # G422573981
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04624, FILTREC S235T25, HY-PRO HPSF52L1425W, MAIN FILTER MF0065800, MP FILTRI C2540M25A, MP FILTRI C2540M25AP01, MP FILTRI SF540M25, MP FILTRI SF540M25P01, NATIONAL FILTERS 132126945, NATIONAL FILTERS 141126945, NATIONAL FILTERS 13218507025SS,
Filter Media
304 SS WIRE
Height
14.76
OD Top
5.34
OD Bottom
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP504-14-25SS
- Zoro #
- G422573981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- FILTER-X XH04624, FILTREC S235T25, HY-PRO HPSF52L1425W, MAIN FILTER MF0065800, MP FILTRI C2540M25A, MP FILTRI C2540M25AP01, MP FILTRI SF540M25, MP FILTRI SF540M25P01, NATIONAL FILTERS 132126945, NATIONAL FILTERS 141126945, NATIONAL FILTERS 13218507025SS,
- Filter Media
- 304 SS WIRE
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 75
- Micron Rating
- 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.