HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141187865V

  • Mfr # SSC1001-9-25SS-V

  • Zoro # G122542119


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Height
9.3
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-25SS-V
Zoro #
G122542119
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
25
Replaces OEM Part
FILTER-X XH04652, FILTREC S4110T25V, HY-PRO HP450L925WV, MAIN FILTER MF0065851, NATIONAL FILTERS 102187865V, NATIONAL FILTERS 141187865V, PARKER 925041, PUROLATOR/FACET CF20EAL203F1, SWIFT SF2504125UWV, WIX S36E25TV
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.