HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 141188009V

  • Mfr # SSC1001-9-25G-V

  • Zoro # G422564125


product price:  $67.69
/ea

Key Features

Replaces OEM Part
FILTREC S4110G25V, HYDAC/HYCON HMOD020BNV, HY-PRO HP450L925MV, MAIN FILTER MF0065839, NATIONAL FILTERS 102188009V, NATIONAL FILTERS 141188009V, PARKER 933743Q, PUROLATOR/FACET CF20EAL202F1, SCHROEDER SBF10019S15V, SCHROEDER SBF10019Z25V, SWIFT SF3374325UM
Height
9.3
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-25G-V
Zoro #
G422564125
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

Replaces OEM Part
FILTREC S4110G25V, HYDAC/HYCON HMOD020BNV, HY-PRO HP450L925MV, MAIN FILTER MF0065839, NATIONAL FILTERS 102188009V, NATIONAL FILTERS 141188009V, PARKER 933743Q, PUROLATOR/FACET CF20EAL202F1, SCHROEDER SBF10019S15V, SCHROEDER SBF10019Z25V, SWIFT SF3374325UM
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
20
Beta Ratio 1
200/20
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.