HYDRAULIC FILTER - SUCTION LINE FOR PUROLATOR/FACET CF20EAL122N1

  • Mfr # SSC1001-9-10G-B

  • Zoro # G522480035


product price:  $52.79
/ea

Key Features

OD Bottom
3.66
OD Top
3.66
Height
9.3
ID Bottom
1.73
ID Top
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-10G-B
Zoro #
G522480035
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

OD Bottom
3.66
OD Top
3.66
ID Bottom
1.73
ID Top
1.73
Micron Rating
10
Collapse Pressure
75
Replaces OEM Part
BALDWIN PT8456MPG, CATERPILLAR 3I1539, DONALDSON P169557, DONALDSON P171433, FILTER-MART 280249, FILTER-MART 285216, FILTER-MART 286358, FILTER-X XH04648, FILTRATION GROUP T0974SN2010, FILTREC S4110G10, FLEETGUARD (CUMMINS) HF7769, HYDAC/HYCON 2062473, HY
Filter Media
MICROGLASS
Beta Ratio 1
200/13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.