Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA 464510
- Mfr # SSH55-14-125SS
- Zoro # G822569744
product price:Â
$
40.15
/ea
Key Features
Replaces OEM Part
FILTER-X XH04579, FILTREC S210T125, JURA FILTRATION SH63152, MAIN FILTER MF0065734, SCHUPP HY25006, SOFIMA 46453, SOFIMA 464510, SOFIMA CSE55MCV1
Filter Media
304 SS WIRE
Height
13.78
OD Top
2.6
OD Bottom
2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSH55-14-125SS
- Zoro #
- G822569744
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04579, FILTREC S210T125, JURA FILTRATION SH63152, MAIN FILTER MF0065734, SCHUPP HY25006, SOFIMA 46453, SOFIMA 464510, SOFIMA CSE55MCV1
- Filter Media
- 304 SS WIRE
- OD Top
- 2.6
- OD Bottom
- 2.6
- ID Top
- 1.57
- ID Bottom
- 1.57
- Collapse Pressure
- 75
- Micron Rating
- 125
Dimensions
- Height
- 13.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.