HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA EM150FT1
- Mfr # SSH60-10-3G
- Zoro # G222531464
product price:Â
$
77.65
/ea
Key Features
Replaces OEM Part
FILTREC S161G03, MAIN FILTER MF0065703, SOFIMA EM150FT1, WIX S16E03G
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Height
9.84
OD Top
5.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSH60-10-3G
- Zoro #
- G222531464
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.84
Details
- Replaces OEM Part
- FILTREC S161G03, MAIN FILTER MF0065703, SOFIMA EM150FT1, WIX S16E03G
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/3
- OD Top
- 5.35
- OD Bottom
- 5.35
- ID Top
- 2.95
- ID Bottom
- 2.95
- Collapse Pressure
- 305
- Micron Rating
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.