Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SOFIMA EM15CD1
- Mfr # SMP40-3-10P
- Zoro # G922555821
product price:Â
$
13.49
/ea
Sold in multiples of 3 for
$40.47
Key Features
Replaces OEM Part
FBN FBP10M10, FILTREC S120C10, MAIN FILTER MF0065646, SOFIMA EM15CD1, WIX S11E10C
Beta Ratio 1
2/10/2026
Height
3.35
OD Top
2.76
OD Bottom
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP40-3-10P
- Zoro #
- G922555821
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN FBP10M10, FILTREC S120C10, MAIN FILTER MF0065646, SOFIMA EM15CD1, WIX S11E10C
- Beta Ratio 1
- 2/10/2026
- OD Top
- 2.76
- OD Bottom
- 2.76
- ID Top
- 1.38
- ID Bottom
- 1.38
- Collapse Pressure
- 75
- Micron Rating
- 10
- Filter Media
- PAPER
Dimensions
- Height
- 3.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.