Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SWIFT SF2479103CV
- Mfr # SSC1001-18-3P-B
- Zoro # G822535787
product price:Â
$
37.79
/ea
Sold in multiples of 2 for
$75.58
Key Features
Replaces OEM Part
BALDWIN PT23324, DONALDSON P169559, FILTER-MART 280360, FILTREC S4111C03, FLEETGUARD (CUMMINS) HF7780, MAIN FILTER MF0065856, NATIONAL FILTERS 102187878, NATIONAL FILTERS 126187878, NATIONAL FILTERS 141187878, PARKER 924791, SWIFT SF2479103C, SWIFT SF2479
Filter Media
PAPER
Beta Ratio 1
2/3/2026
Height
18.5
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-18-3P-B
- Zoro #
- G822535787
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23324, DONALDSON P169559, FILTER-MART 280360, FILTREC S4111C03, FLEETGUARD (CUMMINS) HF7780, MAIN FILTER MF0065856, NATIONAL FILTERS 102187878, NATIONAL FILTERS 126187878, NATIONAL FILTERS 141187878, PARKER 924791, SWIFT SF2479103C, SWIFT SF2479
- Filter Media
- PAPER
- Beta Ratio 1
- 2/3/2026
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 3
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.