Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SWIFT SF2504240UWV
- Mfr # SSC1001-9-40SS-V
- Zoro # G622533198
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 060897, FILTER-X XH04654, FILTREC S4110T40V, FLEETGUARD (CUMMINS) HF7790, HY-PRO HP450L940WV, JURA FILTRATION SH51988, MAIN FILTER MF0065853, NATIONAL FILTERS 187864, NATIONAL FILTERS 102187864V, NATIONAL FILTERS 141187864V, PARKER 925042, PAR
Filter Media
304 SS WIRE
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-9-40SS-V
- Zoro #
- G622533198
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- FILTER-MART 060897, FILTER-X XH04654, FILTREC S4110T40V, FLEETGUARD (CUMMINS) HF7790, HY-PRO HP450L940WV, JURA FILTRATION SH51988, MAIN FILTER MF0065853, NATIONAL FILTERS 187864, NATIONAL FILTERS 102187864V, NATIONAL FILTERS 141187864V, PARKER 925042, PAR
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.