Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR SWIFT SF3426620UM
- Mfr # SSC1001-18-25G-B
- Zoro # G122523248
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC S4111G25, HYDAC/HYCON H2MOD020BN, HY-PRO HP450L1825MB, MAIN FILTER MF0065872, PUROLATOR/FACET CF20EAL202N2, SCHROEDER SBF100118S15B, SCHROEDER SBF100118Z25B, SWIFT SF3426620UM, SWIFT SF3426620UMV
Filter Media
MICROGLASS
Beta Ratio 1
200/20
Height
18.5
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-18-25G-B
- Zoro #
- G122523248
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S4111G25, HYDAC/HYCON H2MOD020BN, HY-PRO HP450L1825MB, MAIN FILTER MF0065872, PUROLATOR/FACET CF20EAL202N2, SCHROEDER SBF100118S15B, SCHROEDER SBF100118Z25B, SWIFT SF3426620UM, SWIFT SF3426620UMV
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/20
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 20
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.