Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WIX R56F05G
- Mfr # SSC1001-19-6G-B
- Zoro # G522494261
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
WIX R56F05G
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Height
19.09
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-19-6G-B
- Zoro #
- G522494261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.09
Details
- Replaces OEM Part
- WIX R56F05G
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.