Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WIX S12E10T
- Mfr # SMP40-5-10SS
- Zoro # G922521505
product price:Â
$
42.45
/ea
Key Features
Replaces OEM Part
FBN FBP15M10M, FILTREC S121T10, MAIN FILTER MF0065663, WIX S12E10T
Height
5.12
OD Top
2.76
OD Bottom
2.76
ID Top
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP40-5-10SS
- Zoro #
- G922521505
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN FBP15M10M, FILTREC S121T10, MAIN FILTER MF0065663, WIX S12E10T
- OD Top
- 2.76
- OD Bottom
- 2.76
- ID Top
- 1.38
- ID Bottom
- 1.38
- Collapse Pressure
- 75
- Micron Rating
- 10
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 5.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.