HYDRAULIC FILTER - SUCTION LINE FOR WIX S27E125T
- Mfr # SMP505-8-125SS
- Zoro # G722558183
product price:Â
$
37.95
/ea
Sold in multiples of 2 for
$75.90
Key Features
Replaces OEM Part
DONALDSON CF120, DONALDSON P171685, FILTER-X XH04603, FILTREC S230T125, JURA FILTRATION SH63053, MAIN FILTER MF0065774, MP FILTRI C2505M90A, MP FILTRI C2505M90AP01, MP FILTRI SF505M90, MP FILTRI SF505M90P01, SOFIMA SSF505MCV, WIX S27E125T
Filter Media
304 SS WIRE
Height
7.8
OD Top
3.5
OD Bottom
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP505-8-125SS
- Zoro #
- G722558183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.8
Details
- Replaces OEM Part
- DONALDSON CF120, DONALDSON P171685, FILTER-X XH04603, FILTREC S230T125, JURA FILTRATION SH63053, MAIN FILTER MF0065774, MP FILTRI C2505M90A, MP FILTRI C2505M90AP01, MP FILTRI SF505M90, MP FILTRI SF505M90P01, SOFIMA SSF505MCV, WIX S27E125T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.5
- OD Bottom
- 3.5
- ID Top
- 2.28
- ID Bottom
- 2.28
- Collapse Pressure
- 75
- Micron Rating
- 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.