Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WIX S28E25T
- Mfr # SMP510-8-25SS
- Zoro # G122546094
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON CF2003, DONALDSON P171690, FILTER-X XH04608, FILTREC S231T25, HY-PRO HPQ21039325W, JURA FILTRATION SH63054, MAIN FILTER MF0065780, MP FILTRI C2510M25A, MP FILTRI C2510M25AP01, MP FILTRI SF510M25, MP FILTRI SF510M25P01, SOFIMA CSF510RT, SOFIMA SS
Filter Media
304 SS WIRE
Height
7.8
OD Top
4
OD Bottom
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP510-8-25SS
- Zoro #
- G122546094
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CF2003, DONALDSON P171690, FILTER-X XH04608, FILTREC S231T25, HY-PRO HPQ21039325W, JURA FILTRATION SH63054, MAIN FILTER MF0065780, MP FILTRI C2510M25A, MP FILTRI C2510M25AP01, MP FILTRI SF510M25, MP FILTRI SF510M25P01, SOFIMA CSF510RT, SOFIMA SS
- Filter Media
- 304 SS WIRE
- OD Top
- 4
- OD Bottom
- 4
- ID Top
- 2.54
- ID Bottom
- 2.54
- Collapse Pressure
- 75
- Micron Rating
- 25
Dimensions
- Height
- 7.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.