Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WIX S36E40GV
- Mfr # SSC1001-9-40G-V
- Zoro # G022485868
product price:Â
$
67.79
/ea
Key Features
Replaces OEM Part
FILTER-MART 282404, FILTREC S4110G40V, HY-PRO HP450L940MV, MAIN FILTER MF0578553, NATIONAL FILTERS 102187866V, PARKER 925035, WIX S36E40GV
Filter Media
MICROGLASS
Beta Ratio 1
200/37
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-9-40G-V
- Zoro #
- G022485868
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- FILTER-MART 282404, FILTREC S4110G40V, HY-PRO HP450L940MV, MAIN FILTER MF0578553, NATIONAL FILTERS 102187866V, PARKER 925035, WIX S36E40GV
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/37
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.