Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR WIX S37E149TV
- Mfr # SSC1001-18-149SS-V
- Zoro # G822511590
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC S4111T149V, HY-PRO HP450L18149WV, MAIN FILTER MF0065883, PARKER G00996, WIX S37E149TV
Filter Media
304 SS WIRE
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-18-149SS-V
- Zoro #
- G822511590
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S4111T149V, HY-PRO HP450L18149WV, MAIN FILTER MF0065883, PARKER G00996, WIX S37E149TV
- Filter Media
- 304 SS WIRE
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 150
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.