HYDRAULIC FILTER - SUCTION LINE FOR WOODGATE (BALDWIN) WGH3301
- Mfr # SAR2093-13-10P
- Zoro # G122573496
product price:Â
$
27.75
/ea
Sold in multiples of 2 for
$55.50
Key Features
Replaces OEM Part
AIRFIL AFPO16910, ARGO P2093301, BALDWIN PT9199, BUSSE HE119, DONALDSON P173488, FBN HI204641, FILTER-X XH04701, FILTREC S532C10, FILTREC S550C10, FILTREC WP231, FLEETGUARD (CUMMINS) HF28858, IKRON HHC30405, JURA FILTRATION SH52933, KAESSBOHRER 8216404192
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
12.91
OD Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAR2093-13-10P
- Zoro #
- G122573496
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPO16910, ARGO P2093301, BALDWIN PT9199, BUSSE HE119, DONALDSON P173488, FBN HI204641, FILTER-X XH04701, FILTREC S532C10, FILTREC S550C10, FILTREC WP231, FLEETGUARD (CUMMINS) HF28858, IKRON HHC30405, JURA FILTRATION SH52933, KAESSBOHRER 8216404192
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.5
- OD Bottom
- 3.5
- ID Top
- 1.98
- ID Bottom
- 1.98
- Collapse Pressure
- 75
- Micron Rating
- 10
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.