Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continents of the World, Flags and Facts, Map Pack Bundle, Folded

  • Mfr # RE01021236B

  • Zoro # G716155077


product price: $60.65
/ea

Key Features

Color
Multicolor
Size
Folded: 4.25" x 9.25" ; Flat: 25.25" x 18.5"
Recommended Age
8+ years
Recommended Grade
Grade 3+
Material
Paper, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RE01021236B
Zoro #
G716155077
UPC #
749717055773
Country of Origin
United States

Dimensions

Size
Folded: 4.25" x 9.25" ; Flat: 25.25" x 18.5"

Details

Color
Multicolor
Recommended Age
8+ years
Recommended Grade
Grade 3+
Material
Paper, Plastic
Includes
1 Africa; 1 Asia; 1 Australia; 1 Europe; 1 North America; 1 South America

Description

National Geographic's Reference maps with Flags & Facts Map Pack Bundle of Continents includes the seven continents on six waterproof tear-resistant maps. Each continent map includes a political map with countries and cities carefully placed for maximum readability. Each map also includes a physical map of the continent artistically representing the mountains, valley, plains, rivers, lakes and other physical features. The flags and facts for every country, enhanced with representative photographs portraying themes and regions are also included.The maps are printed on waterproof, tear-resistant material which can be folded and unfolded hundreds of times making them perfect for quick reference to the news of the day or classroom use. The world-class cartography of National Geographic is now available in a format that will easily fit in a drawer without the need for an enormous table or wall space for a quick and easy reference source.The Continents of the World Map Pack includes:Africa with Flags & FactsAsia with Flags & FactsAustralia and Oceania with Flags & FactsEurope with Flags & FactsNorth America with Flags & FactsSouth America and Antarctica with Flags & FactsEvery Flags & Facts Reference map is printed on Classroom Tough waterproof, tear-resistant paper.


  • National Geographic's Reference maps with Flags & Facts Map Pack Bundle of Continents includes the seven continents on six waterproof tear-resistant maps.
  • Each continent map includes a political map with countries and cities carefully placed for maximum readability.
  • The maps are printed on waterproof, tear-resistant material which can be folded and unfolded hundreds of times making them perfect for quick reference to the news of the day or classroom use.
  • Every Flags & Facts Reference map is printed on "Classroom Tough" waterproof, tear-resistant paper.
  • Measures 4.25" x 9.25" folded and 25.25" x 18.5" flat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.