Shop NATIONAL GRATING
See all product information
Create Account
316 S.S. M-Clip For 1.5" Molded Grating With 1.5" Square Mesh
Mfr # C-MX15
Zoro # G723727960
product price:Â $5.75
/ea
Sold in multiples of 10 for $57.50
Key Features
Color
Silver
Length
0.5 in
For Use With
Fiberglass Panels
Material
Stainless Steel
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C-MX15
Zoro #
G723727960
UPC #
-
Country of Origin
Canada
Dimensions
Length
0.5 in
Height
0.5 in
Width
0.5 in
Details
Color
Silver
For Use With
Fiberglass Panels
Material
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.