Shop NATIONAL GRATING
See all product information
316 S.S. M-Clip For 1" Deep Molded Grating With 1.5" Square Mesh
Mfr # C-MX10
Zoro # G323727971
product price:Â $5.75
/ea
Sold in multiples of 10 for $57.50
Key Features
Height
0.5 in
For Use With
Fiberglass Panels
Color
Silver
Width
0.5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-MX10
Zoro #
G323727971
UPC #
-
Country of Origin
Canada
Dimensions
Height
0.5 in
Width
0.5 in
Length
0.5 in
Details
For Use With
Fiberglass Panels
Color
Silver
Material
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.