Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Door Bottom, 48in.L, Heavy Duty

  • Mfr # 520NA-48

  • Zoro # G1600545


product price: $116.06
/ea
Free Shipping & Returns

Key Features

Length
48 in
Color
Black
Width
15/16 in
Standards
ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Flange Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520NA-48
Zoro #
G1600545
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
15/16 in
Flange Thickness
0.094 in
Overall Length
48 in
Flange Width
15/16"
Insert Size
7/8 in
Flange Height
2 5/16 in
Housing Thickness
0.13 in
Overall Width
2 15/16 in

Details

Color
Black
Standards
ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
For Use With
Doors
Performance
Heavy Duty
Drop Bar Material
Aluminum
Flange Material
Aluminum
Item
Automatic Door Bottom
Flange Finish
Anodized
Finish
Mill
Hardware
Included
Housing Material
Aluminum
Projection
15/16 in
Insert Color
Black
Insert Material
Neoprene
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Product Type
Door Bottom
UL Fire Rating
UL10B, UL10C
Performance Grade
1
Includes Hardware
Hardware Included
Features
Flame-Resistant, Ozone-Resistant, Moisture-Resistant, Mounts On Push Side of Door
For Use With Door Type
Automatic Door
Sweep Type
Looped

Description

Automatic Door Bottom, Housing Material Aluminum, Features Flame-Resistant, Ozone-Resistant, Moisture-Resistant, Mounts On Push Side of Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.