Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

National Guard Automatic Door Bottom, 3/8x48In, Aluminum 4440SA-4

Automatic Door Bottom, 3/8x48In, Aluminum (Discontinued)

  • Mfr # 4440SA-4
  • Zoro # G3492526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4440SA-4
Zoro #
G3492526
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
3/8 in
Flange Width
1-3/4"
Insert Size
1/2 in
Flange Height
1 3/4 in
Housing Thickness
0.88 in
Overall Length
48 in
Flange Thickness
0.875 in
Door Width - Maximum
48 in
Overall Width
3/8 in

Details

Color
Clear
Projection
7/8 in
Insert Material
Silicone
Flange Material
Aluminum
Finish
Anodized
Housing Material
Aluminum
Drop Bar Material
Aluminum
Flange Finish
Anodized
Performance
Dual Actuated
Hardware
Included
Insert Color
Gray
Item
Automatic Door Bottom
Standards
ASTM E283, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
For Use With
48 in Wide Doors
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Product Type
Door Bottom
Features
Concealed Fasteners, Flame-Resistant, Moisture-Resistant, Ozone-Resistant, UV-Resistant
Includes
#6 x 3/4" Tek Screws
Includes Hardware
Hardware Included
For Use With Door Type
Automatic Door
Sweep Type
Dual Fin
UL Fire Rating
UL10B, UL10C

Description

Automatic Door Bottom, Housing Material Aluminum, Includes #6 x 3/4 In. Tek Screws, Features Concealed Fasteners, Flame-Resistant, Moisture-Resistant, Ozone-Resistant, UV-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.