Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Batwing Smoke Seal, TPE Rubber, 1/2in.H

  • Mfr # 5020B-84

  • Zoro # G1897500


product price: $13.29
/ea

Key Features

For Use With
Doors
Projection
1/2 in
Color
Brown
Product Type
Smoke Seal
Insert Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020B-84
Zoro #
G1897500
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
1/2 in
Overall Height
1/2 in
Overall Width
1/2 in

Details

For Use With
Doors
Projection
1/2 in
Color
Brown
Item
Smoke Seal
Product Type
Smoke Seal
Insert Color
Brown
Insert Material
TPE
Flange Material
Aluminum
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80
Sold As
Each
Material
TPE
UL Fire Rating
UL10B, UL10C
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Seal Shape
Batwing
Fire Rating
1 1/2 hr
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Flame Retardant, UV Resistant, Water Resistant
Temperature - Maximum
275 Degrees F
Mounting Style
Self-Adhesive
Temperature - Minimum
-60 Degrees F

Description

Smoke Seal, Overall Length 7 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Brown, Seal Shape Batwing, Flange Material Aluminum, For Use With Doors, UL Fire Rating UL10B, UL10C, Insert Color Brown, Insert Material TPE, Insert Size 1/2 in, Material TPE, Projection 1/2 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80, Product Type Batwing Smoke Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.