Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

National Guard Bulb Seal, Silicone, 3/8 In. 2525B-300

Bulb Seal, Silicone, 3/8 In. (Discontinued)

  • Mfr # 2525B-300
  • Zoro # G1600387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2525B-300
Zoro #
G1600387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
300 ft
Insert Size
3/8 in
Overall Height
1/4 in
Flange Width
3/8 in
Overall Width
3/8 in

Details

For Use With
Doors
Projection
1/4 in
Color
Brown
Item
Smoke Seal
Product Type
Smoke Seal
Insert Color
Brown
Insert Material
Silicone
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Material
Silicone
Sold As
Roll
Stays Flexible to
-100 Degrees F
Includes
(1) 300 ft Roll
UL Fire Rating
UL10B, UL10C
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Seal Shape
Bulb
Temperature - Minimum
-100 Degrees F
Temperature - Maximum
500 Degrees F
Fire Rating
1 1/2 hr
Seal Type
Bulb
Mounting Style
Self-Adhesive
Resistance Properties
Corrosion Resistant, Flame Retardant, Ozone Resistant, UV Resistant, Water Resistant

Description

Smoke Seal, Overall Length 300 ft, Overall Width 3/8 in, Overall Height 1/4 in, Color Brown, Seal Shape Bulb, Flange Width 3/8 in, For Use With Doors, Includes (1) 300 ft Roll, UL Fire Rating UL10B, UL10C, Insert Color Brown, Insert Material Silicone, Insert Size 3/8 in, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80, Stays Flexible to -100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.