Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bottom, 1/2In., Aluminum

  • Mfr # 320N-48

  • Zoro # G0490099


product price: $61.19
/ea

Key Features

Length
48 in
Color
Gray
Width
1 1/2 in
Housing Thickness
0.06 in
Drop Bar Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320N-48
Zoro #
G0490099
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
1 1/2 in
Housing Thickness
0.06 in
Flange Width
1-1/2"
Flange Thickness
0.063 in
Overall Length
48 in
Insert Size
1/8 in
Flange Height
3/4 in
Overall Width
1 1/2 in

Details

Color
Gray
Drop Bar Material
Aluminum
Item
Automatic Door Bottom
Performance
Standard Duty
Standards
ASTM E283, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Flange Material
Aluminum
Insert Material
TPV
Insert Color
Black
Hardware
Included
For Use With
Doors
Finish
Mill
Projection
1/2 in
Housing Material
Aluminum
Flange Finish
Mill
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Product Type
Door Bottom
UL Fire Rating
UL10B, UL10C
Features
Flame-Resistant, Moisture-Resistant
Sweep Type
Dual Fin
Includes Hardware
Hardware Included
Performance Grade
2
For Use With Door Type
Automatic Door
ANSI/BHMA Finish
Unfinished

Description

Automatic Door Bottom, Housing Material Aluminum, Features Flame-Resistant, Moisture-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.