Door Bumper Threshold, Fluted Top, 3 ft. L
Mfr # 896N-36"
Zoro # G7897526
product price: $43.69
/eaKey Features
Color
Silver
Width
5 in
Material
Aluminum
Includes
#10 x 1-1/2 in FH Zinc Wood Screws
Insert Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896N-36"
Zoro #
G7897526
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft
Width
5 in
Thickness
0.105 in
Flange Height
1/2"
Fits Door Width
36 in
Flange Width
5"
Height
1/2 in
Overall Length
3 ft
Overall Width
5 in
Overall Height
1/2 in
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.105 in, Material Aluminum, Insert Material TPE, Insert Color Black, Standards ANSI/BHMA A156.21, ANSI/BHMA, ASTM E283, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.