Door Louver, Steel
Mfr # L-700-RXDKB-20x12
Zoro # G0489819
product price: $120.56
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
12 in
Opening Width
20 in
Includes
#8 x 3/4 in Phillips Head SMS
For Use With
Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-700-RXDKB-20x12
Zoro #
G0489819
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
12 in
Opening Width
20 in
Louver Height
10 1/4 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Louver Width
18 1/4 in
Details
Item
Door Louver
Material
Steel
Includes
#8 x 3/4 in Phillips Head SMS
For Use With
Doors
Finish
Dark Bronze
Color
Brown
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Metal Material Gauge
18 ga
Description
Door Louver, Material Steel, Opening Height 12 In., Opening Width 20 In., Window Height 25 In., Window Width 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.