This item is Discontinued.

National Guard Door Threshold, Dark Bronze, 36in L, 4 in W 897NSDKB-36

Door Threshold, Dark Bronze, 36in L, 4 in W (Discontinued)

  • Mfr # 897NSDKB-36
  • Zoro # G2400006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897NSDKB-36
Zoro #
G2400006
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
4 in
Flange Width
4"
Height
1 in
Fits Door Width
36 in
Overall Length
36"
Flange Height
1"
Thickness
0.166 in

Details

Color
Dark Bronze
Material
Aluminum
Includes
#10 x 1 1/2 in FH Zinc Plated Wood Screws
Surface Type
Smooth
ADA Compliant
No
Item
Door Threshold
Insert Color
Black
Insert Material
Neoprene
Standards
ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B
Flange Material
Aluminum
Finish
Anodized
Flange Finish
Dark Bronze

Description

Door Threshold, Surface Type Smooth, Anodized Finish, Color Dark Bronze, Width 4 in, Height 1 in, Length 36 in, Fits Door Width 36 in, Thickness 0.166 in, Material Aluminum, Standards ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, No, Includes #10 x 1 1/2 in FH Zinc Plated Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.