This item is Discontinued.

National Guard Door Weather Strip, 7 ft. Overall L 133NA-36"x84

Door Weather Strip, 7 ft. Overall L (Discontinued)

  • Mfr # 133NA-36"x84
  • Zoro # G7898445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133NA-36"x84
Zoro #
G7898445
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
1 1/16 in
Overall Height
3/8 in
Overall Width
1 5/16 in
Flange Thickness
1/16 in
Flange Width
1 1/16 in

Details

For Use With
Doors
Projection
3/8 in
Color
Silver
Item
Door Weather Strip
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Mounting Type
Screw
Standards
ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784
Material
Aluminum
Sold As
Set
Stays Flexible to
-20 Degrees to 200 Degrees F
Includes
(1) 3 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria

Description

Door Weather Strip, Overall Length 7 ft, Overall Width 1 5/16 in, Overall Height 3/8 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 1 1/16 in, For Use With Doors, Includes (1) 3 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Neoprene, Insert Size 1 1/16 in, Material Aluminum, Projection 3/8 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.