Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

National Guard Door Weather Strip, 7 ft. Overall L 162S-48"x84

Door Weather Strip, 7 ft. Overall L (Discontinued)

  • Mfr # 162S-48"x84
  • Zoro # G7898390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162S-48"x84
Zoro #
G7898390
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
7/8 in
Overall Height
1/4 in
Flange Thickness
1/16 in
Overall Width
1 1/8 in
Flange Width
7/8 in

Details

For Use With
Doors
Projection
1/4 in
Color
Silver
Item
Door Weather Strip
Insert Color
Black
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Screw
Standards
ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784
Sold As
Set
Material
Aluminum
Stays Flexible to
-100 Degrees F
Includes
(1) 4 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative

Description

Door Weather Strip, Overall Length 7 ft, Overall Width 1 1/8 in, Overall Height 1/4 in, Color Silver, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 7/8 in, For Use With Doors, Includes (1) 4 ft Strip, (2) 7 ft Strips, #6 x 3/4 in Stainless Steel Sheet Metal Screws, Insert Color Black, Insert Material Silicone, Insert Size 7/8 in, Material Aluminum, Projection 1/4 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.