Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9250NWHDKB-36
Zoro #
G1614527
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
3 ft
Overall Height
2 3/4 in
Flange Thickness
1/16 in
Flange Width
2 5/16 in
Overall Width
1 7/8 in
Insert Size
3/4 in
Details
Color
Dark Bronze
Material
Aluminum
Insert Material
Neoprene
Insert Color
Black
Flange Finish
Dark Bronze
Sold As
Each
Flange Material
Aluminum
Mounting Type
Screws
Includes
#6 x 3/4 in Stainless SMS
Projection
1/16 in
Standards
ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ISO 22196
Item
Excessive Gap Door Shoe
For Use With
Fire Doors
Description
Excessive Gap Door Shoe, Overall Length 3 ft, Overall Width 1 7/8 in, Overall Height 2 3/4 in, Color Dark Bronze, Flange Material Aluminum, Flange Thickness 1/16 in, Flange Width 2 5/16 in, For Use With Fire Doors, Includes #6 x 3/4 in Stainless SMS, Insert Color Black, Insert Material Neoprene, Insert Size 3/4 in, Material Aluminum, Projection 1/16 in, Sold As Each, Standards ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ISO 22196
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.