This item is Discontinued.

National Guard Excessive Gap Fire Seal, 1-5/8in.H 9200-84

Excessive Gap Fire Seal, 1-5/8in.H (Discontinued)

  • Mfr # 9200-84
  • Zoro # G1614606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200-84
Zoro #
G1614606
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
7 ft
Overall Height
3/32 in
Insert Size
3/8 in
Overall Width
1 5/8 in

Details

For Use With
Fire Doors
Projection
3/32 in
Color
Gray
Flange Material
Aluminum
Insert Color
Gray
Sold As
Each
Mounting Type
Self-Adhesive
Material
Intumescent with PVC Cover
Standards
ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ISO 22196
Item
Excessive Gap Fire Seal
Insert Material
Intumescent

Description

Excessive Gap Fire Seal, Overall Length 7 ft, Overall Width 1 5/8 in, Overall Height 3/32 in, Color Gray, Flange Material Aluminum, For Use With Fire Doors, Insert Color Gray, Insert Material Intumescent, Insert Size 3/8 in, Material Intumescent with PVC Cover, Projection 3/32 in, Sold As Each, Standards ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ISO 22196

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.