Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

National Guard Excessive Gap Fire Seal, 1-5/8in.H 9200DKB-108

Excessive Gap Fire Seal, 1-5/8in.H (Discontinued)

  • Mfr # 9200DKB-108
  • Zoro # G2477776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200DKB-108
Zoro #
G2477776
UPC #
-
Country of Origin
Unknown

Dimensions

Insert Size
1/4 in
Overall Height
3/32 in
Overall Length
9 ft
Overall Width
1 5/8 in

Details

Item
Excessive Gap Fire Seal
Projection
3/32 in
Color
Brown
Sold As
Each
Flange Material
Aluminum
Mounting Type
Self-Adhesive
Insert Color
Brown
Insert Material
Intumescent
For Use With
Fire Doors
Standards
ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ISO 22196
Material
Intumescent with PVC Cover

Description

Excessive Gap Fire Seal, Overall Length 9 ft, Overall Width 1 5/8 in, Overall Height 3/32 in, Color Brown, Flange Material Aluminum, For Use With Fire Doors, Insert Color Brown, Insert Material Intumescent, Insert Size 1/4 in, Material Intumescent with PVC Cover, Projection 3/32 in, Sold As Each, Standards ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ISO 22196

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.