Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9200-108
Zoro #
G1974091
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
9 ft
Insert Size
1/4 in
Overall Width
1 5/8 in
Overall Height
3/32 in
Details
For Use With
Fire Doors
Projection
3/32 in
Color
Gray
Mounting Type
Self-Adhesive
Flange Material
Aluminum
Insert Material
Intumescent
Standards
ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ISO 22196
Item
Excessive Gap Fire Seal
Sold As
Each
Insert Color
Gray
Material
Intumescent with PVC Cover
Description
Excessive Gap Fire Seal, Overall Length 9 ft, Overall Width 1 5/8 in, Overall Height 3/32 in, Color Gray, Flange Material Aluminum, For Use With Fire Doors, Insert Color Gray, Insert Material Intumescent, Insert Size 1/4 in, Material Intumescent with PVC Cover, Projection 3/32 in, Sold As Each, Standards ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ISO 22196
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.