Zoro Homepage

Fascia, Aluminum, 72 in D, Silver

  • Mfr # SL-RD-72

  • Zoro # G0185774


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Length (In.)
72 in
Width (In.)
3 in
For Use With
Side Wall Mount Sliding Doors
Mounting
Snap On
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-RD-72
Zoro #
G0185774
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
72 in
Width (In.)
3 in
Height (In.)
4 in
Depth (In.)
72 in
Overall Width
3 in
Overall Depth
72 in
Overall Height
4 in

Details

For Use With
Side Wall Mount Sliding Doors
Mounting
Snap On
Material
Aluminum
Includes
Track, Mounting Hardware
Finish
Brushed Aluminum
Color
Silver
Requires
Hardware
Type
Direct Mount
Hardware
Not Included
Number of Wheels
0
Item
Fascia
Construction
Aluminum
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Features
Round for Side Wall Mount Sliding Door Hardware, Snap-On
Product Type
Fascia

Description

Fascia, Aluminum, 72 in D, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.