Zoro Homepage

Finger Guard

  • Mfr # 2248A-82

  • Zoro # G8483851


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
White
Finish
Anodized
Includes
#6 x 1/2 in Tek Self-Drilling Screws
Length
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2248A-82
Zoro #
G8483851
UPC #
-
Country of Origin
United States

Dimensions

Length
82 in
Overall Width
1 7/8 in
Overall Length
82 in

Details

Material
Aluminum
Color
White
Finish
Anodized
Item
Door Finger Guard
Includes
#6 x 1/2 in Tek Self-Drilling Screws
Green Environmental Attribute
Applicable to LEED Criteria
Features
Spring Mechanism
Includes Hardware
Hardware Included

Description

Door Louver Finger Guard, Material Aluminum, Opening Height 82 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.