Fire and Smoke Seal, TPE Rubber, 1/2in.H (Discontinued)
- Mfr # 5075B-108
- Zoro # G2477855
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5075B-108
Zoro #
G2477855
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 ft
Insert Size
1/4 in
Overall Height
3/8 in
Overall Width
1/2 in
Details
For Use With
Doors
Projection
3/8 in
Color
Brown
Item
Fire and Smoke Seal
Insert Color
Brown
Insert Material
TPE
Flange Material
Aluminum
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196
Sold As
Each
Material
TPE
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Description
Fire and Smoke Seal, Overall Length 9 ft, Overall Width 1/2 in, Overall Height 3/8 in, Color Brown, Flange Material Aluminum, For Use With Doors, Insert Color Brown, Insert Material TPE, Insert Size 1/4 in, Material TPE, Projection 3/8 in, Sold As Each, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, ISO 22196, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.