Fire Door Bottom, SS, Powder Coated
Mfr # 9595DKB-36
Zoro # G402149694
product price: $328.90
/ea
Free Shipping & Returns
Key Features
Length
36 in
Color
Dark Bronze
Width
1 1/2 in
Insert Size
1/2 in
Performance
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9595DKB-36
Zoro #
G402149694
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
1 1/2 in
Insert Size
1/2 in
Flange Height
5/8 in
Overall Width
1 1/2 in
Flange Thickness
0.063 in
Overall Length
36 in
Details
Color
Dark Bronze
Performance
Standard Duty
UL Fire Rating
UL10B
Item
Door Sweep
Finish
Powder Coated
Housing Material
Stainless Steel
Flange Material
Stainless Steel
Standards
UL to ANSI/10C Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Projection
1 in
Hardware
Included
For Use With
Hollow Metal Doors; Wood Doors
Product Type
Door Bottom
Includes Hardware
Hardware Included
Fire Rating
90 min
Performance Grade
2
Sweep Type
Looped
Features
L-Bracket Allows to Install While Door Remains on Hinges, May Be Fastened to The Underside of The Door's Bottom Rail
Description
Door Sweep, Housing Material Stainless Steel, Features L-Bracket Allows to Install While Door Remains on Hinges, May Be Fastened to The Underside of The Door's Bottom Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.