Fire Door Caulk, Tan, 10 PK
Mfr # GAPGUARD FIRE CAULK
Zoro # G802203415
product price: $376.99
/pk 10, $37.70/ea
Free Shipping & Returns
Key Features
Application Method
Caulk Gun
Container Size
10.3 fl oz
Container Type
Cartridge
Color
Tan
For Use On
Hollow Metal, Wood Fire-Rated Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAPGUARD FIRE CAULK
Zoro #
G802203415
UPC #
-
Country of Origin
United States
Dimensions
Container Size
10.3 fl oz
Details
Item
Fire Door Caulk
Application Method
Caulk Gun
Container Type
Cartridge
Color
Tan
For Use On
Hollow Metal, Wood Fire-Rated Doors
Firestop Application
Hollow Metal Doors, Wood Fire-Rated Doors
Material
Water Based
Firestop Item
Firestop Caulk
Fire Rating
Up to 90 min
Standards
ANSI/UL 10B, ANSI/UL 10C, UL Listed
Formulation
Water Based
Firestop Type
Sealant/Caulk
Drying Time
24 hr
Water Activated
Yes
Shelf Life
1 yr
Description
Fire Door Caulk, Application Method Caulk Gun, Color Tan, Container Size 10.3 fl oz, Container Type Cartridge, Drying Time 24 hr, Fire Rating Up to 90 min, Firestop Type Sealant/Caulk, For Use On Hollow Metal, Wood Fire-Rated Doors, Formulation Water Based, Shelf Life 1 yr, Standards ANSI/UL 10B, ANSI/UL 10C, UL Listed, Water Activated Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.