Zoro Homepage

Flood Barrier Shield 10"H x 36"W, Inside

  • Mfr # FS10 - 36"

  • Zoro # G1585230


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
#10 x 1 1/2 in Stainless Steel Sheet Metal Screws
Standards
FEMA; FIMA
Barrier Width
10 in
Flange Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS10 - 36"
Zoro #
G1585230
UPC #
-
Country of Origin
United States

Dimensions

Barrier Width
10 in
Flange Width
1-1/4"
Overall Length
36"
Barrier Thickness
1/4 in
Barrier Height
12 in
Flange Height
13/16"
Insert Size
1/4"

Details

Item
Door Flood Barrier Shield
Color
Silver
Includes
#10 x 1 1/2 in Stainless Steel Sheet Metal Screws
Standards
FEMA; FIMA
Flange Finish
Anodized
Insert Material
Neoprene
Shield Material
Marine Grade Aluminum
Flange Material
Marine Grade Aluminum
Gasket Material
Closed Cell Neoprene Rubber
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Features
Anodized Aluminum Mounting Channels, Lengths up to 96 in Available, Stainless Steel Springs Provide Seal Compression

Description

Door Flood Barrier Shield, Barrier Height 12 in, Barrier Width 10 in, Barrier Thickness 1/4 in, Shield Material Marine Grade Aluminum, Silver, Gasket Material Closed Cell Neoprene Rubber, Standards FEMA; FIMA, Includes #10 x 1 1/2 in Stainless Steel Sheet Metal Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.