Fusible Louver, Steel

  • Mfr # L-1900DKB-18x18

  • Zoro # G0489706


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
18 in
Opening Width
18 in
For Use With
Doors
Includes
#8 x 3/4 in Phillips Head SMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-1900DKB-18x18
Zoro #
G0489706
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
18 in
Opening Width
18 in
Louver Width
16 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Louver Height
16 in

Details

Item
Fusible Louver
Material
Steel
For Use With
Doors
Includes
#8 x 3/4 in Phillips Head SMS
Agency Compliance
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Finish
Powder Coated
Standards
IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104
Color
Brown
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Blade Adjustability
Adjustable
Metal Material Gauge
18 ga

Description

Fusible Louver, Material Steel, Opening Height 18 In., Opening Width 18 In., Window Height 20 In., Window Width 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.