Zoro Homepage

Overlapping Astragal, Aluminum, 3/16 In.

  • Mfr # 158NA-96

  • Zoro # G1599949


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Product Type
Astragal
Insert Type
Hollow Bulb
Flange Material
Aluminum
Color
Gray
Flange Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158NA-96
Zoro #
G1599949
UPC #
-
Country of Origin
United States

Dimensions

Flange Width
1.38 in
Insert Size
3/16 in
Overall Length
8 ft
Flange Thickness
0.094 in
Overall Width
1 3/8 in
Overall Height
3/4 in
Flange Height
1/4"

Details

Product Type
Astragal
Insert Type
Hollow Bulb
Flange Material
Aluminum
Color
Gray
Flange Finish
Anodized
Stays Flexible to
-20 Degrees F
Insert Color
Black
For Use With
Doors
Material
Aluminum
Insert Material
Neoprene
Standards
ANSI/BHMA, ANSI/BHMA A156.22, ASTM E283, BHMA, NFPA 252, NFPA 80, UL to ANSI/UL10C, UL to CAN/ULC-S104 and ANSI/UL10B
Mounting Type
Screw
Projection
1/4 in
Item
Astragal
Sold As
Roll
UL Fire Rating
UL10B, UL10C
Includes
NGP-TPV Seal
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Includes Hardware
Hardware Included
Mount Type
Screws

Description

Overlapping Astragal, Overall Length 8 ft., Overall Width 1-3/8 In., Overall Height 3/4 In., Color Gray, Material Aluminum, Flange Material Aluminum, Flange Thickness 3/32 In., Flange Width 1-3/8 In., Insert Color Black, Insert Material Neoprene, Insert Size 3/16 In., Mounting Type Screw, Stays Flexible to -20 Degrees F, Projection 1/4 In., For Use With Doors, Sold As Roll, Standards ANSI/UL10C (Category J), CAN/ULC-S104, ANSI/UL10B, ANSI/BHMA A156.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.