Zoro Homepage

Saddle Threshold, 36in.L, Fluted, 10in.W

  • Mfr # 1013-36

  • Zoro # G1613967


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum
Material
Aluminum
Flange Material
Aluminum
Flange Width
10"
Overall Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013-36
Zoro #
G1613967
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Width
10 in
Flange Width
10"
Overall Length
3 ft
Thickness
0.125 in
Fits Door Width
36 in
Height
1/4 in
Flange Height
1/4"
Overall Width
10 in
Overall Height
1/4 in

Details

Color
Aluminum
Material
Aluminum
Flange Material
Aluminum
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Standards
ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
ADA Compliant
Yes
Flange Finish
Mill
Finish
Mill
Item
Door Threshold
Surface Type
Fluted Top
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
UL Fire Rating
UL10B, UL10C
Transition Type
Fluted
Frame Material
Aluminum
Frame Color
Gray

Description

Door Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 10 in, Height 1/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.