Saddle Threshold, 36in.L, Fluted, 7in.W
Mfr # 427DKB-36
Zoro # G1616091
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze
Width
7 in
Material
Aluminum
Thickness
0.188 in
Surface Type
Fluted Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427DKB-36
Zoro #
G1616091
UPC #
-
Country of Origin
United States
Dimensions
Length
3 ft
Width
7 in
Thickness
0.188 in
Flange Height
1/2"
Flange Width
7"
Height
1/2 in
Overall Length
3 ft
Fits Door Width
36 in
Overall Height
1/2 in
Overall Width
7 in
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 7 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.188 in, Material Aluminum, Standards CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.