Zoro Homepage

Saddle Threshold, 48in.L, Smooth, 2-3/4in.W

  • Mfr # 401-48

  • Zoro # G1615848


product price: $57.19
/ea

Key Features

Length
4 ft
Color
Black
Width
2 3/4 in
Material
PVC
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-48
Zoro #
G1615848
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
2 3/4 in
Overall Length
4 ft
Height
3/4 in
Insert Size
3/4" x 2-3/4"
Thickness
0.025 in
Fits Door Width
48 in
Overall Width
2 3/4 in
Overall Height
3/4 in

Description

Door Threshold, Surface Type Smooth, Mill Finish, Color Black, Width 2 3/4 in, Height 3/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.025 in, Material PVC, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.