Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Guard Saddle Threshold, Fluted Top, 4 ft., Bronze 425BR-48

Saddle Threshold, Fluted Top, 4 ft., Bronze (Discontinued)

  • Mfr # 425BR-48
  • Zoro # G1701113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425BR-48
Zoro #
G1701113
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
5 in
Flange Width
5"
Fits Door Width
48 in
Height
1/2 in
Flange Height
1/2"
Thickness
0.187 in

Details

Color
Brown
Material
Bronze
Item
Saddle Threshold
ADA Compliant
ADA Compliant
Flange Finish
Bronze Satin
Standards
UL Classified UL10C
Surface Type
Fluted Top
Finish
Bronze
Includes
#10 x 1 1/2 in Solid Brass Wood Screws
Flange Material
Alloy CDA 385

Description

Saddle Threshold, Surface Type Fluted Top, Bronze Finish, Color Brown, Width 5 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.187 in, Material Bronze, Standards UL Classified UL10C, ADA Compliant, Includes #10 x 1 1/2 in Solid Brass Wood Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.