Zoro Homepage

Saddle Threshold, Fluted Top, 6 ft., Alum

  • Mfr # 427-6

  • Zoro # G2508931


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
7 in
Material
Aluminum
Flange Finish
Mill
Flange Width
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427-6
Zoro #
G2508931
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
7 in
Flange Width
7"
Overall Length
6 ft
Thickness
0.188 in
Flange Height
1/2"
Height
1/2 in
Fits Door Width
72 in
Overall Height
1/2 in
Overall Width
7 in

Description

Door Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 7 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.188 in, Material Aluminum, Standards CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.