Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Astragal, Steel, 2-1/2in.H

  • Mfr # 1392SP-84

  • Zoro # G1614667


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Product Type
Astragal
Flange Material
Steel
Color
Gray
Standards
NFPA 252, NFPA 80, UL to ANSI/UL10C, UL to CAN/ULC-S104 and ANSI/UL10B
Includes
#10-32 SNB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1392SP-84
Zoro #
G1614667
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1/4 in
Flange Width
2.5 in
Overall Height
84 in
Overall Length
7 ft
Overall Width
2 1/2 in
Flange Thickness
0.188 in

Details

Product Type
Astragal
Flange Material
Steel
Color
Gray
Standards
NFPA 252, NFPA 80, UL to ANSI/UL10C, UL to CAN/ULC-S104 and ANSI/UL10B
Includes
#10-32 SNB
Flange Finish
Primed
Item
Astragal
Insert Color
Clear
Projection
3/16 in
Material
Steel
Mounting Type
Screws
Insert Material
TPE
For Use With
Doors
Sold As
Each
UL Fire Rating
UL10B, UL10C
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Mount Type
Screws
Includes Hardware
Hardware Included

Description

Security Astragal, Overall Length 84 In., Overall Width 2-1/2 In., Overall Height 84 In., Color Gray, Material Steel, Flange Material Steel, Flange Width 2-1/2 In., Insert Color Clear, Insert Material TPE, Insert Size 1/4 In., Mounting Type Screws, Projection 3/16 In., For Use With Doors, Includes #10-32 SNB, Sold As Each, Standards ANSI/UL10C (Category J), CAN/ULC-S104, ANSI/UL10B, ANSI/BHMA A156.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.