Self Attaching Louver, Steel
Mfr # L-700-RX-14x12
Zoro # G1614177
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
12 in
Opening Width
14 in
For Use With
Doors
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-700-RX-14x12
Zoro #
G1614177
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
12 in
Opening Width
14 in
Louver Width
12 1/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in
Louver Height
10 1/4 in
Details
Item
Self Attaching Door Louver
Material
Steel
For Use With
Doors
Finish
Powder Coated
Includes
#8 x 3/4 in Phillips Head SMS
Color
Gray
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Metal Material Gauge
18 ga
Description
Self Attaching Door Louver, Material Steel, Opening Height 12 In., Opening Width 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.