Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

National Guard Smoke Seal, 6 ft., Brown, TPE Rubber 5020B-72

Smoke Seal, 6 ft., Brown, TPE Rubber (Discontinued)

  • Mfr # 5020B-72
  • Zoro # G2765795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020B-72
Zoro #
G2765795
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Insert Size
1/2" x 1/2"
Overall Height
1/2 in
Overall Width
1/2 in
Width (In.)
7/16
Height
7/16
Width
7/16
Length
6 ft.

Details

For Use With
36 in W Doors
Projection
7/16 in
Color
Brown
Item
Smoke Seal
Product Type
Smoke Seal
Insert Color
Brown
Insert Material
TPE Rubber
Flange Material
Aluminum
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80
Stays Flexible to
0 Degrees to 190 Degrees F
Material
TPE
Sold As
Roll
UL Fire Rating
UL10B, UL10C
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Projection (In.)
7/16
Temperature - Minimum
-60 Degrees F
Temperature - Maximum
275 Degrees F
Seal Shape
Batwing
Mounting Style
Self-Adhesive
Fire Rating
1 1/2 hr
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Flame Retardant, UV Resistant, Water Resistant

Description

Smoke Seal, Overall Length 6 ft, Overall Width 1/2 in, Overall Height 1/2 in, Color Brown, Seal Shape Batwing, For Use With 36 in W Doors, UL Fire Rating UL10B, UL10C, Insert Color Brown, Insert Material TPE Rubber, Material TPE, Projection 7/16 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 252, NFPA 80, Stays Flexible to 0 Degrees to 190 Degrees F, Product Type Smoke Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.